Plummer block housing SNR
Inner diameter | 40 mm |
---|---|
Shaft Height | 49.2 mm |
Logistics dimensions (L x W x H) | 189x106x64 mm |
---|---|
Logistic Weight | 1752 g |
Inner diameter | 40 mm |
Shaft Height | 49.2 mm |
Fixation centre-to-centre distance | 138 mm |
Series | USPE200 |
Number of holes | 2 |
Outer diameter | 80 mm |
Width | 34 mm |
Usually arrives within 14 working days