Plummer block housing SNR
Inner diameter | 110 mm |
---|---|
Shaft Height | 150 mm |
Logistics dimensions (L x W x H) | 1200x800x475 mm |
---|---|
Logistic Weight | 131000 g |
Inner diameter | 110 mm |
Shaft Height | 150 mm |
Fixation centre-to-centre distance | 520 mm |
Series | zlg300 |
Number of holes | 4 |
Outer diameter | 240 mm |
Width | 296 mm |
Usually arrives within 14 working days