Plummer block housing SNR
Inner diameter | 50.8 mm |
---|---|
Shaft Height | 63.5 mm |
Logistics dimensions (L x W x H) | 238x135x70 mm |
---|---|
Logistic Weight | 3799 g |
Inner diameter | 50.8 mm |
Shaft Height | 63.5 mm |
Fixation centre-to-centre distance | 171 mm |
Series | UCP200 |
Number of holes | 2 |
Outer diameter | 100 mm |
Width | 55.6 mm |
Usually arrives within 14 working days