Insert bearing with eccentric clamping ring SNR
Inner diameter | 36.513 mm |
---|---|
Outer diameter | 72 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 85x68x45 mm |
---|---|
Logistic Weight | 493 g |
Inner diameter | 36.513 mm |
Outer diameter | 72 mm |
Width | 25.4 mm |
Bearing Clearance | C3 |
Series | ES200 |
Cage | Steel |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Usually arrives within 14 working days