Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F310 HOUSING
SNR F310 HOUSING
Flange bearing housing SNR
References
snr:
F310
rubix:
205A3582
ean:
3413520566852
Technical specifications
Inner diameter
50
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F310 HOUSING
Technical specifications
Attributes
Inner diameter
50
mm
Width
49.2
mm
Series
f300
Number of holes
4
Outer diameter
76.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.30
excl. VAT
/
Each
£
30.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR USPFL206 BEARING UNIT
SNR FLE209 HOUSING
FAG FLANGED HOUSING F516-A-L
SNR F215 HOUSING
SNR FA212 HOUSING
SNR ESFC210 BEARING UNIT
SNR FC207 HOUSING
SNR USFCE212 BEARING UNIT
SNR FLE213N HOUSING
SNR FEX13-14 HOUSING
SNR FS317 HOUSING
SNR FAE207 HOUSING
INA GEHCJ10-GG-N 0867907900000 FLANGED HOUSING
FAG F509-WB-L FLANGED HOUSING 383829540000
SKF HOUSING FNL 506 A