Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FS318 HOUSING
SNR FS318 HOUSING
Flange bearing housing SNR
References
snr:
FS318
rubix:
205A3811
ean:
3413520567910
Technical specifications
Inner diameter
90
mm
Width
96.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FS318 HOUSING
Technical specifications
Attributes
Inner diameter
90
mm
Width
96.3
mm
Series
FS300
Number of holes
4
Outer diameter
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.13
excl. VAT
/
Each
£
82.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA GEHCJ09-GG 0870068120000 FLANGED HOUSING
SNR ESFCE208 BEARING UNIT
SNR PFL208 HOUSING
SNR SF206N HOUSING
SKF 22511DA FLG HOUSING FNL 511 A
FAG F508-WB-L FLANGED HOUSING 383829380000
SNR 722518A PLUMMER BLOCK
SNR FL326 HOUSING
SKF FLANGED HOUSING FNL 517 B
SNR F208 HOUSING
SNR FS315 HOUSING
FAG FLANGED HOUSING F506-A-L
SNR FE218 HOUSING
SNR F320 HOUSING
FAG FLANGED HOUSING F513-B-L