Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F218 HOUSING
SNR F218 HOUSING
Flange bearing housing SNR
References
snr:
F.218
rubix:
205A3575
ean:
3413529569069
Technical specifications
Inner diameter
90
mm
Width
55
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F218 HOUSING
Technical specifications
Attributes
Inner diameter
90
mm
Width
55
mm
Series
F200
Number of holes
4
Outer diameter
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.36
excl. VAT
/
Each
£
110.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG F517-A-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
SNR USFD202 BEARING UNIT
SNR 722511DB PLUMMER BLOCK
FAG FLANGED HOUSING F506-A-L
SKF HOUSING FNL 509 A
SNR EXFLE207 BEARING UNIT
SNR 722507DA PLUMMER BLOCK
SNR F324 HOUSING
SKF FLANGED HOUSING FNL 520 A
SNR F208N HOUSING
SNR FLE213N HOUSING
SNR USPFL204 BEARING UNIT
SNR FL305 HOUSING
SNR 722509DB PLUMMER BLOCK
SNR USFE210 BEARING UNIT