Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL212N HOUSING
SNR FL212N HOUSING
Flange bearing housing SNR
References
snr:
FL.212.N
rubix:
205A3728
ean:
3413529570218
Technical specifications
Inner diameter
60
mm
Width
66.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL212N HOUSING
Technical specifications
Attributes
Inner diameter
60
mm
Width
66.3
mm
Series
fl200
Number of holes
2
Outer diameter
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.31
excl. VAT
/
Each
£
27.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR ESFTE206 BEARING UNIT
SNR PF211 HOUSING
SNR F313 HOUSING
SNR FL319 HOUSING
SNR FL328 HOUSING
SNR SFL207N HOUSING
SNR F318 HOUSING
SNR 722517A PLUMMER BLOCK
SNR PFL208 HOUSING
SNR FEX08 HOUSING
SNR SFL209N HOUSING
SNR EXFLE205 BEARING UNIT
SNR ESF209 BEARING UNIT
SNR F205 HOUSING
SNR FC212 HOUSING