Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FS316 HOUSING
SNR FS316 HOUSING
Flange bearing housing SNR
References
snr:
FS316
rubix:
205A3809
ean:
3413520566753
Technical specifications
Inner diameter
80
mm
Width
83.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FS316 HOUSING
Technical specifications
Attributes
Inner diameter
80
mm
Width
83.9
mm
Series
fs300
Number of holes
4
Outer diameter
119
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.22
excl. VAT
/
Each
£
72.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR 722522A PLUMMER BLOCK
SNR FLZ206 HOUSING
SNR FL314 HOUSING
SNR FLZ204 HOUSING
SNR F309 HOUSING
SNR FL215 HOUSING
SNR FC211 HOUSING
SNR FL203 HOUSING
SNR ESF209 BEARING UNIT
SNR 722518B PLUMMER BLOCK
SNR FL216 HOUSING
FAG F522-A-L FLANGED HOUSING
SNR 722517A PLUMMER BLOCK
SNR FL211 HOUSING
TIMKEN YAS 25 SGT BALL BEARING PILLOW BLOCK