Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR P313 HOUSING
SNR P313 HOUSING
Plummer block housing SNR
References
snr:
P313
rubix:
205A7121
ean:
3413520567408
Technical specifications
Inner diameter
65
mm
Shaft Height
90
mm
See all Specifications
Product details
Technical specifications
Product details : SNR P313 HOUSING
Technical specifications
Attributes
Inner diameter
65
mm
Shaft Height
90
mm
Fixation centre-to-centre distance
260
mm
Series
P300
Number of holes
2
Outer diameter
97
mm
Width
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.53
excl. VAT
/
Each
£
59.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR EXPE205 BEARING UNIT
SKF PLUMMER BLOCK SNL 522-619 K7
SNR P320 HOUSING
SKF PLUMMER BLOCK HSG SNL 206-305
SNR ESPAE202 BEARING UNIT
FAG SES511-609-L FAG BEARING HOUSING
FAG SES516-613-L PLUMMER BLOCK HOUSING
FAG SES211-L PLUMMER BLOCK HOUSING
SNR P215 HOUSING
SNR P205 HOUSING
SNR ZLG315YY PLUMMER BLOCK
SNR ESPLE202 BEARING UNIT
SKF SAF22520 PILLOW BLOCK HOUSING WITH INCLUDED BEARING
SKF PLUMMER BLOCK SNLN3032
SNR UCP209CC BEARING UNIT