Plummer block housing SNR
Inner diameter | 75 mm |
---|---|
Shaft Height | 82.6 mm |
Inner diameter | 75 mm |
---|---|
Shaft Height | 82.6 mm |
Fixation centre-to-centre distance | 217 mm |
Series | P200 |
Number of holes | 2 |
Outer diameter | 102 mm |
Width | 74.6 mm |
Usually arrives within 14 working days