Plummer block housing SNR
Inner diameter | 80 mm |
---|---|
Shaft Height | 106 mm |
Inner diameter | 80 mm |
---|---|
Shaft Height | 106 mm |
Fixation centre-to-centre distance | 300 mm |
Series | P300 |
Number of holes | 2 |
Outer diameter | 119 mm |
Width | 110 mm |
Usually arrives within 14 working days