References
SNR:SESFL209-28N
Rubix:205A8046
Manufacturer :SESFL.209-28.N
EAN:3413529516674



Product details : SNR SESFL209-28N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Width | 30.2 mm |
| Series | sesfl200 |
| Number of holes | 2 |
| Outer diameter | 63.5 mm |
Show UNSPSC/ECL@SS
£ 231.07 excl. VAT
/ Each
£ 277.28 incl. VAT
- Usually arrives within 14 working days
