Plummer block housing SNR
Inner diameter | 70 mm |
---|---|
Shaft Height | 95 mm |
Inner diameter | 70 mm |
---|---|
Shaft Height | 95 mm |
Fixation centre-to-centre distance | 280 mm |
Series | P300 |
Number of holes | 2 |
Outer diameter | 102 mm |
Width | 92.1 mm |
Usually arrives within 14 working days