Flanged bearing housing unit SNR
Inner diameter | 82.55 mm |
---|---|
Width | 85.7 mm |
Fixation centre-to-centre distance | 200 mm |
Logistics dimensions (L x W x H) | 275x285x100 mm |
---|---|
Logistic Weight | 10955 g |
Inner diameter | 82.55 mm |
Width | 85.7 mm |
Fixation centre-to-centre distance | 200 mm |
Length | 250 mm |
Series | UCFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 63800 N |
Basic dynamic load, radial - Cr | 83200 N |
Outer diameter | 150 mm |
Weight | 10.47 kg |
Usually arrives within 14 working days