Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TB55 ACCESSORIES
Grooved and lock nut SNR TB55, Nominal diameter (metric): 55 mm
Grooved and lock nut SNR
References
snr:
TB55
rubix:
205A9053
ean:
3413520487065
Technical specifications
Nominal diameter (metric)
55
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TB55 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
55
mm
Weight
0
kg
Series
tb
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.11
excl. VAT
/
Each
£
62.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR HM46T
Grooved and lock nut AKN from MECALINE KM11-AKN, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut PTN KM18, Female thread: M90×2 | Nominal diameter (metric): 90 mm
Grooved and lock nut AKN from MECALINE KM8-AKN, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut INA AM75, Female thread: M75X2 | Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE KMT14-AKN, Female thread: M70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SKF KMT 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut AKN from MECALINE ZMA50/75-AKN, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut AKN from MECALINE KM27-AKN, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut INA ZM25, Female thread: M25X1,5 | Nominal diameter (metric): 38 mm
Grooved and lock nut SKF KMTA 32, Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE KM34-AKN, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut FAG KM1, Female thread: M12x1 | Nominal diameter (metric): 22 mm
Grooved and lock nut INA ZMA25/45, Female thread: M25X1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SKF N 05, Female thread: Yes