Grooved and lock nut FAG MU.KMT5-MFO, Nominal diameter (metric): 25 mm
Locknut
See technical informationReferences
FAG:MU.KMT5-MFO
Rubix:238A2878
Manufacturer :0383782210000
EAN:4012802908589

Product details : FAG MU.KMT5-MFO LOCKNUT GENERAL
Ring
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Nominal diameter (metric) | 25 mm |
| Outer diameter | 25 mm |
| Diameter across flats | 44 mm |
Show UNSPSC/ECL@SS
£ 48.27 excl. VAT
/ Each
£ 57.92 incl. VAT
- Usually arrives within 14 working days
