Lock Nuts and Locking Device
Nominal diameter (metric) | 110 mm |
---|---|
Female thread | M 110x2 |
Logistics dimensions (L x W x H) | 32x145x110 mm |
---|---|
Logistic Weight | 1478 g |
Nominal diameter (metric) | 110 mm |
Female thread | M 110x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 145 mm |
Diameter across flats | 110 mm |
Width | 32 mm |
Weight | 1.53 kg |
Series | KMT |
In stock: Next day delivery