Locknut and Locking Device
Nominal diameter (metric) | 200 mm |
---|---|
Female thread | m 200x3 |
Logistics dimensions (L x W x H) | 29x240x240 mm |
---|---|
Logistic Weight | 2610 g |
Nominal diameter (metric) | 200 mm |
Female thread | m 200x3 |
Thread-cutting pitch | 3 mm |
Material | steel |
Outer diameter | 240 mm |
Diameter across flats | 200 mm |
Width | 29 mm |
Series | kml |
Usually arrives within 14 working days