Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBPR85 ACCESSORIES
Grooved and lock nut SNR TBPR85, Nominal diameter (metric): 85 mm
Grooved and lock nut SNR
References
snr:
TBPR85
rubix:
205A9080
ean:
3413520486600
Technical specifications
Nominal diameter (metric)
85
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBPR85 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
85
mm
Weight
0
kg
Series
TBPR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.89
excl. VAT
/
Each
£
167.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM3176-AKN, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut NTN KM22, Nominal diameter (metric): 110 mm
Grooved and lock nut SKF N 08, Female thread: 1,563 in - 18 | Nominal diameter (metric): 39.7 mm
Grooved and lock nut SNR BR40
Grooved and lock nut Timken KM 10, Nominal diameter (metric): 50 mm
Grooved and lock nut SNR BR90
Grooved and lock nut SKF KMK 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SKF KM 8, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE KMT22-AKN, Female thread: M110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SKF KMT 11, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut SNR TBP40, Nominal diameter (metric): 40 mm
Grooved and lock nut SKF KMK 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SNR KM10, Female thread: M50x1,5
Grooved and lock nut AKN from MECALINE HM3048-AKN, Female thread: Tr 240x4 | Nominal diameter (metric): 240 mm
Grooved and lock nut AKN from MECALINE ZMA60/98-AKN, Female thread: M 60x2 | Nominal diameter (metric): 60 mm