Plummer block housing SNR
Inner diameter | 80 mm |
---|---|
Shaft Height | 89 mm |
Logistics dimensions (L x W x H) | 305x180x90 mm |
---|---|
Logistic Weight | 9281 g |
Inner diameter | 80 mm |
Shaft Height | 89 mm |
Fixation centre-to-centre distance | 232 mm |
Series | UCPE200 |
Number of holes | 2 |
Outer diameter | 140 mm |
Width | 82.6 mm |
Usually arrives within 14 working days