Plummer block housing SNR
Inner diameter | 35 mm |
---|---|
Shaft Height | 46.2 mm |
Logistics dimensions (L x W x H) | 179x99x53 mm |
---|---|
Logistic Weight | 1660 g |
Inner diameter | 35 mm |
Shaft Height | 46.2 mm |
Fixation centre-to-centre distance | 129 mm |
Series | UCPLE200 |
Number of holes | 2 |
Outer diameter | 72 mm |
Width | 42.9 mm |
Usually arrives within 14 working days