References
SNR:UCP212N
Rubix:206A0736
EAN:3413529517213





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
Product details : SNR UCP212N BEARING UNIT
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x145x80 mm |
|---|---|
| Logistic Weight | 4861 g |
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Number of holes | 2 |
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 59.56 excl. VAT
/ Each
£ 71.47 incl. VAT
- Usually arrives within 14 working days