Plummer block housing SNR
Inner diameter | 90 mm |
---|---|
Shaft Height | 101.6 mm |
Inner diameter | 90 mm |
---|---|
Shaft Height | 101.6 mm |
Fixation centre-to-centre distance | 262 mm |
Series | P200 |
Number of holes | 2 |
Outer diameter | 120 mm |
Width | 88 mm |
Usually arrives within 14 working days