Plummer block housing SNR
Inner diameter | 55 mm |
---|---|
Shaft Height | 63.5 mm |
Logistics dimensions (L x W x H) | 234x131x70 mm |
---|---|
Logistic Weight | 3920 g |
Inner diameter | 55 mm |
Shaft Height | 63.5 mm |
Fixation centre-to-centre distance | 176 mm |
Series | EXPE200 |
Number of holes | 2 |
Outer diameter | 100 mm |
Width | 55.4 mm |
Usually arrives within 14 working days