Plummer block housing SNR
Inner diameter | 55 mm |
---|---|
Shaft Height | 63.5 mm |
Inner diameter | 55 mm |
---|---|
Shaft Height | 63.5 mm |
Fixation centre-to-centre distance | 176 mm |
Series | pe200 |
Number of holes | 2 |
Outer diameter | 74.5 mm |
Width | 60 mm |
Usually arrives within 14 working days