Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR AHX2326/120G ACCESSORIES
SNR AHX2326/120G ACCESSORIES
Adapter sleeve SNR
References
snr:
AHX2326/120G
rubix:
205A1531
ean:
3413520305734
Technical specifications
Inner diameter
120
mm
Width
115
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX2326/120G ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
130
x
130
x
115
mm
Logistic Weight
2780
g
Inner diameter
120
mm
Width
115
mm
Series
AHX2300
Weight
2.664
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
257.67
excl. VAT
/
Each
£
309.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SLEEVE OH3168H:SKF
SKF ADAPSLEEVE+SPLWASHER H 311 C
SNR H2313 ACCESSORIES
SKF ADAPTER SLEEVE H 2326
SKF ADAPTER SLEEVE HA 317
FAG H3148X ADAPTOR SLEEVE 191768480000
H3134-AKN ADAPTER SLEEVE H 3134
PTN 857544 ADAPTER SLEEVE H2311
SNR H317 ACCESSORIES
SKF ADAPTOR SLEEVE H2306
TIMKEN H2338 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 3032
SIEMENS 5SY4316-7 16A MCB MINI CIRCUIT BREAKER
H213-AKN ADAPTER SLEEVE H 213
FAG ADAPTOR SLEEVE H2312