Adapter Sleeve
Inner diameter | 74.613 mm |
---|---|
Male thread | m85x2 |
Width | 63 mm |
Logistics dimensions (L x W x H) | 81x119x119 mm |
---|---|
Logistic Weight | 1121 g |
Inner diameter | 74.613 mm |
Male thread | m85x2 |
Width | 63 mm |
Series | ha |
Outer diameter | 110 mm |
Weight | 1.1 kg |
In stock: Next day delivery