Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3024 ACCESSORIES
SNR H3024 ACCESSORIES
Adapter sleeve SNR
References
snr:
H3024
rubix:
205A3947
ean:
3413520366049
Technical specifications
Inner diameter
120
mm
Width
72
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3024 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
162
x
159
x
82
mm
Logistic Weight
1962
g
Inner diameter
120
mm
Width
72
mm
Series
h3000
Outer diameter
145
mm
Weight
1.95
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.08
excl. VAT
/
Each
£
122.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTER SLEEVE HE 3130
SKF HRB+ ADAPTER SLEEVE H 2324
SKF ADAPTOR SLEEVE OH 3148 H
H2314-AKN ADAPTER SLEEVE H 2314
SKF HRB+ ADAPTER SLEEVE H 3132
SKF ADAPTER SLEEVE H 3040
SNR H317E ACCESSORIES
TIMKEN H316 ADAPTER SLEEVE
TIMKEN H3032 ADAPTER SLEEVE
H3072-AKN ADAPTER SLEEVE H 3072
H3152-AKN ADAPTER SLEEVE H 3152
SKF HRB+ ADAPTER SLEEVE H 2316
PTN 884332 ADAPTER SLEEVE H3148
H210-AKN ADAPTER SLEEVE H 210
FAG ADAPTOR SLEEVE H322