SKF HRB+ ADAPTER SLEEVE H 2316


Tapered Adaptor Sleeve H Series

References
skf:H 2316
rubix:104A1439
manufacturer :H 2316._NE
ean:7316577008725
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Male threadM80x2
Width78 mm
See all Specifications

Product details : SKF HRB+ ADAPTER SLEEVE H 2316


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Inner diameter70 mm
Male threadM80x2
Width78 mm
Outer diameter105 mm
Show UNSPSC/ECL@SS
£ 71.31 excl. VAT
/ Each
£ 85.57 incl. VAT
  • In stock: Next day delivery