Plummer block housing SNR
Inner diameter | 50 mm |
---|---|
Shaft Height | 57.2 mm |
Logistics dimensions (L x W x H) | 120x70x220 mm |
---|---|
Logistic Weight | 3000 g |
Inner diameter | 50 mm |
Shaft Height | 57.2 mm |
Fixation centre-to-centre distance | 159 mm |
Series | ESP200 |
Number of holes | 2 |
Outer diameter | 90 mm |
Width | 30.2 mm |
Usually arrives within 14 working days