Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG318YY PLUMMER BLOCK
SNR ZLG318YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG318YY
rubix:
206A3504
ean:
3413520698287
Technical specifications
Inner diameter
90
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG318YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
602
x
354
x
248
mm
Logistic Weight
60,2
g
Inner diameter
90
mm
Series
ZLG300
Number of holes
4
Outer diameter
190
mm
Width
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,786.48
excl. VAT
/
Each
£
2,143.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR PE203 HOUSING
FAG SES513-611-L PLUMMER BLOCK HOUSING
FAG SES509-L PLUMMER BLOCK HOUSING
SNR SNC208-307 PLUMMER BLOCK
NTN UCP315 HOUSED BEARING UNIT
SNR ZLG308YY PLUMMER BLOCK
SKF PLUMMER BLOCK HSG SNL 3138
NSK SNN508-607+J SEAL KIT
SNR P216 HOUSING
SKF SNLN3040 PLUMMER BLOCK
NTN M-ASP208D1 BEARING UNIT
SNR UCP315 BEARING UNIT
NSK SNN522-619+J PLUMMER BLOCK SNN522-619
SKF PLUMMER BLOCK HOUSING SNL205
SNR P205 HOUSING