Plummer block housing SNR
Inner diameter | 35 mm |
---|---|
Shaft Height | 47.6 mm |
Logistics dimensions (L x W x H) | 115x103x53 mm |
---|---|
Logistic Weight | 1550 g |
Inner diameter | 35 mm |
Shaft Height | 47.6 mm |
Fixation centre-to-centre distance | 80 mm |
Series | ESPA200 |
Number of holes | 2 |
Outer diameter | 72 mm |
Width | 25.4 mm |
Usually arrives within 14 working days