Plummer block housing SNR
Inner diameter | 30 mm |
---|---|
Shaft Height | 50 mm |
Logistics dimensions (L x W x H) | 355x210x160 mm |
---|---|
Logistic Weight | 7,73 g |
Inner diameter | 30 mm |
Shaft Height | 50 mm |
Fixation centre-to-centre distance | 150 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 72 mm |
Width | 100 mm |
Usually arrives within 14 working days