Plummer block housing SNR
Inner diameter | 45 mm |
---|---|
Shaft Height | 53.9 mm |
Logistics dimensions (L x W x H) | 127x124x70 mm |
---|---|
Logistic Weight | 2205 g |
Inner diameter | 45 mm |
Shaft Height | 53.9 mm |
Fixation centre-to-centre distance | 85 mm |
Series | UCPG200 |
Number of holes | 2 |
Outer diameter | 85 mm |
Width | 49.2 mm |
Usually arrives within 14 working days