Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H305 ACCESSORIES
SNR H305 ACCESSORIES
Adapter sleeve SNR
References
snr:
H305
rubix:
205A3960
ean:
3413520033699
Technical specifications
Inner diameter
25
mm
Width
29
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H305 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
65
x
41
x
65
mm
Logistic Weight
90
g
Inner diameter
25
mm
Width
29
mm
Series
H300
Outer diameter
38
mm
Weight
0.075
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.08
excl. VAT
/
Each
£
16.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
H3038H-AKN ADAPTER SLEEVE H 3038 H
TIMKEN H205 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 3028
SKF ADAPTOR SLEEVE HE 209
SKF SLEEVE H 3134 L
SNR H2328 ACCESSORIES
SKF ADAPTOR SLEEVE H3034
TIMKEN H312 ADAPTER SLEEVE
SKF ADAPSLEEVE+SPLWASHER H 311 C
PTN 857539 ADAPTER SLEEVE H2306
SKF ADAPTOR SLEEVE OH 3138 H
TIMKEN H3036 ADAPTER SLEEVE
RHP H2318 ADAPTOR SLEEVE
PTN 857577 ADAPTER SLEEVE H3126
TIMKEN H210 ADAPTER SLEEVE