Bearing Accessories
Inner diameter | 35 mm |
---|---|
Width | 36 mm |
Logistics dimensions (L x W x H) | 67x67x48 mm |
---|---|
Logistic Weight | 200 g |
Packaged dimensions (D x W x H) | 67x67x48 mm |
Package weight | 200 g |
Inner diameter | 35 mm |
Width | 36 mm |
Outer diameter | 58 mm |
Usually arrives within 14 working days