Plummer block housing SNR
Inner diameter | 25 mm |
---|---|
Shaft Height | 36.5 mm |
Logistics dimensions (L x W x H) | 77x147x44 mm |
---|---|
Logistic Weight | 736 g |
Inner diameter | 25 mm |
Shaft Height | 36.5 mm |
Fixation centre-to-centre distance | 103 mm |
Series | USPE200 |
Number of holes | 2 |
Outer diameter | 52 mm |
Width | 27 mm |
Usually arrives within 14 working days