• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,350)
  • Linear technology(923)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,366)
  • Couplings and connecting elements(1,833)
  • Mechanical transmission sealing(7,752)
  • Damping technology(30)
  • Mechanical lubrication technology(441)
See Mechanical Power Transmission
  • Static seals(4,073)
  • Dynamic seals(3,678)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
SKF 40 VA V V RING

SKF 40 VA V V RING

V-rings SKF

See technical information
References
SKF:40 VA V
Rubix:256A8709
Manufacturer :377605
EAN:7316574264018
brand logo
brand logo
Technical specifications
Materialfkm/fpm
See all Specifications

Product details : SKF 40 VA V V RING


Technical specifications


Attributes
Logistic Weight10,2 g
Materialfkm/fpm
Executionva
Show UNSPSC/ECL@SS
£ 11.98 excl. VAT
/ Each
£ 14.38 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

DICHTOMATK 67062153 VITON V-RING VRING32SVITONDICHTOMATK 123495 NITRILE V-RING VRING22ADICHTOMATK 67024376 VITON V-RING VRING160SVITONDICHTOMATK 37461 VITON V-RING VRING120SVITONDICHTOMATK 123527 NITRILE V-RING VRING250ADICHTOMATK 67123636 NITRILE V-RING VRING199SDICHTOMATK 67036654 VITON V-RING VRING250AVITONDICHTOMATK 123505 NITRILE V-RING VRING55ADICHTOMATK 67062143 VITON V-RING VRING38AVITONDICHTOMATK 67123533 NITRILE V-RING VRING400ADICHTOMATK 67062141 VITON V-RING VRING32AVITONDICHTOMATK 123616 NITRILE V-RING VRING50SDICHTOMATK NITRILE V-RING VRING120SDICHTOMATK 123619 NITRILE V-RING 65SDICHTOMATK 49438244 FREUDENBERG SEAL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap