Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 14MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 14MM
Screwdriver bit socket Expert
References
expert:
E113628
rubix:
2014429
ean:
3258951136287
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Imprint size
14 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 14MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Imprint size
14 mm
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03050005 1/2 INCH DRIVE X 5MM INHEX SOCKET
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 12MM
GEDORE 1/4INHEXDRIVE6MM IN20L-6-60
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T27
STAHLWILLE 1/2 INCH DRIVE X 6MM INHEX SOCKET
BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 8MM
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 6MM
FACOM RTM.2.5GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 2.5MM
FACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50
FACOM SOCKET D.34B10
STAHLWILLE 05100060 3/4 INCH DRIVE X T60 INT.TORX SOCKET
STAHLWILLE 01350010 1/4 INCH DRIVE X T10 TORX SOCKET
GEDORE IN 19 9/32AF IN19 9/32 HEX BIT
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 2MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E11