Torque wrench Stahlwille
Tightening torque, minimum | 160 N.m |
---|---|
Tightening torque, maximum | 800 N.m |
Square drive adapter | 3/4 '' |
Tightening torque, minimum | 160 N.m |
---|---|
Tightening torque, maximum | 800 N.m |
Square drive adapter | 3/4 '' |
Length | 1051 mm |
Weight | 7.222 kg |
Usually arrives within 14 working days