GEDORE 1545140 4549 TORQUE WRENCH TORCOFIX K 3/8 INCH 10-50 NM
Torque Wrench TORCOFIX K
See technical informationReferences
Gedore:4549-05
Rubix:80130399
Manufacturer :1545140
EAN:4002805923832


Technical specifications
| Tightening torque, minimum | 5 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
Product details : GEDORE 1545140 4549 TORQUE WRENCH TORCOFIX K 3/8 INCH 10-50 NM
Torque wrench TORCOFIX K 3/8" 10-50 Nm Controlled screw tightening in the range of 5 - 50 Nm. Adjustable torque wrench with square drive and integrated ratchet-head function. For controlled bi-directional tightening. 3/8" interchangeable mushroom head square drive with ball-locking mechanism DIN 3120 - A 6,3, ISO 1174. In accordance with DIN EN ISO 6789, traceable to national norms. Lever-breaking mechanism with a castor guarantee tactile-impulse and audible actuation signals. Actuation accuracy: +/- 3% tolerance of the scale set torque. Robust, satin-matt chrome-plated steel tube construction with chrome-plated ratchet and high-quality plastic components. Double scale N·m and lbf·ft underneath a window with a magnifying-glass effect. Additional micrometer scale with a N·m-graduation of 0.25 N·m. Ergonomically shaped handy black plastic handle. Handle with an indentation in the middle of the handgrip as a calibration aid.
Technical specifications
Attributes
| Logistic Weight | 540 g |
|---|---|
| Tightening torque, minimum | 5 N.m |
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
| Length | 334.5 mm |
| Weight | 0.54 kg |
| Fixation | 10 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 170.01 excl. VAT
/ Each
£ 204.01 incl. VAT
- Delivery usually within ( 5 ) days