Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 08010000 1/4 PHILLIPS BITS NO:0
STAHLWILLE 08010000 1/4 PHILLIPS BITS NO:0
Screwdriver Stahlwille
References
stahlwille:
08010000
rubix:
2018717
ean:
4018754010523
Technical specifications
Imprint
Phillips
Imprint size
PH0
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 08010000 1/4 PHILLIPS BITS NO:0
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
8
x
25
mm
Logistic Weight
5
g
Imprint
Phillips
Imprint size
PH0
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.89
excl. VAT
/
Each
£
2.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INGERSOLL RAND A31H 3/8IN STANDARD ANVIL
STANLEY FMHT0-62624 FATMAX SCREWDRIVER PZ 2 X 125MM
BAHCO 6709TORX-T30 1/4IN SOCKET DRIVER TORX 30
CONTRACTOR 1ST PH NO3X200 SCREWDRIVER
BAHCO BE-8910 SCREWDRIVER ERGO T 10X75
GEDORE 6.5X150MMSCREWDRIVER 2150 6,5
STANLEY 0-65-408 POZI DRIVE SCREWDRIVER PZ1 X 30MM
BAHCO 7809TORX-T60 SOCKET 1/2
BAHCO BE-6903 SCREWDRIVER ERGO HEXAGONAL 3X75
INGERSOLL RAND AK42H 2-PC ANVIL KIT OF 1/2IN 2IN EXTENDED 3/4IN
GEDORE K 1900 HAND-OPERATED IMPACT DRIVER 1/2
WERA 138264 367BO SCREWDRIVER TORX SECURITY TX27/115 K/FORM+
WERA 032031 3355 SCREWDRIVER PZ1/80 K'FORM STAINLESS
STANLEY 0-65-404 FATMAX SCREWDRIVER PARALLEL 6.5 X 30
WERA 008008 335 SCREWDRIVER SLOTTED 0.5/3.0/150 K'FORM+