WERA 032031 3355 SCREWDRIVER PZ1/80 K'FORM STAINLESS


Screwdriver Wera

References
wera:05032031001
rubix:2517728
ean:4013288107442
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint size1
Blade length80 mm
See all Specifications

Product details : WERA 032031 3355 SCREWDRIVER PZ1/80 K'FORM STAINLESS


A new generation in service tools ideal for the construction trades, food, marine, medical & plumbing industries. The use of stainless tools prevents the cross contamination of stainless screw slots, preventing rust from a galvanic process. Specially developed for mobility, flexibility and versatility, this series offers both power and hand screwdriving capabilities.

Technical specifications


Attributes
ImprintPozidriv
Imprint size1
Blade length80 mm
Length80 mm
Weight54.2 g
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
  • Usually arrives within 14 working days