Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
CONTRACTOR 1ST PH NO3X200 SCREWDRIVER
CONTRACTOR 1ST PH NO3X200 SCREWDRIVER
Phillips screwdrivers
References
contractor 1st:
FL-18605-5
rubix:
2006892
Technical specifications
Imprint
Phillips
Length
200
mm
Product details
Technical specifications
Product details : CONTRACTOR 1ST PH NO3X200 SCREWDRIVER
Designed to deliver extra torque when required, as well as comfort and control to the user. Bi material softgrip handles, chrome vanadium steel, magnetic screwdriver tips.
Technical specifications
Attributes
Imprint
Phillips
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.88
excl. VAT
/
Each
£
1.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM ATX6X50 PRO-TWIST SCREWDRIVER TOR X 6 X 50 MM
GEDORE T5 TORX DRIVER 2163 BTX T5
WERA 118050 2067BO SCREWDRIVER SECURITY TX10/60 K'FORM MICRO
GEDORE 1845268 3C-SCREWDRIVER WITH STRIKING CAP 10 MM 2154SK-10
ROEBUCK WORKSHOP SCREWDRIVER 100 X 6MM FLARED TIP
FACOM SCREWDRIVER APB.1X40
STAHLWILLE 08030004 5/16 PHILLIPS BITS NO:4
WERA 007640 334 SCREWDRIVER SLOTTED 1.6/8.0/175 K'FORM+
STANLEY 0-65-137 FATMAX SCREWDRIVER FLARED 8 X 150MM
STANLEY 0-64-979 FATMAX SCREWDRIVER PARALLEL 3 X 150
WERA 032050 3367 SCREWDRIVER TX8/60 K'FORM STAINLESS
STAHLWILLE 1/4HEX SCREWDRIVER BIT 0.6X4.5
WERA 026352 1267A FLAGDRIVER TX8/40 K'FORM+
FACOM ATP2X125ST PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM STAINLESS
WERA 009325 355PZ SCREWDRIVER PZ4/200 K'FORM+