Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHWILLE 7789 SQ DRIVE ADAPTOR 1/2 SOCKET X 3/4 PLUG
STAHWILLE 7789 SQ DRIVE ADAPTOR 1/2 SOCKET X 3/4 PLUG
Dynamometric end Stahlwille
References
stahlwille:
58521089
rubix:
200A9082
ean:
4018754155552
Technical specifications
Opening
29
mm
Length
23.5
mm
See all Specifications
Product details
Technical specifications
Product details : STAHWILLE 7789 SQ DRIVE ADAPTOR 1/2 SOCKET X 3/4 PLUG
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
60
x
60
mm
Logistic Weight
42
g
Opening
29
mm
Length
23.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.24
excl. VAT
/
Each
£
36.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58231018 18MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58231019 19MM OPEN RING INSERT TOOL 9 X 12
FACOM FITTING METRIC POLYGON RING END SPANNER 14X18MM 10 PIECE 11.J11
FACOM RING END 13.13
GEDORE 8796-22 22MM SPIGOT FITTING RING ENDED
"1/2"" PUSH THROUGH SQUARE DRIVE"
FACOM OPEN END 20.32
FACOM 11.7/8 OPEN END SPANNER 14X18 FIT 11.22
STAHLWILLE 58231024 24MM OPEN RING INSERT TOOL 9 X 12
GEDORE 8792 SPIGOT FITTING RING ENDED 16 Z 14MM
FACOM RING END 12.19
FACOM RING END 12.13
STAHLWILLE 58624038 RING INSERT TOOL 14 X 18 11/16 INCH
FACOM RING END 13.23
STAHLWILLE 41MM OPEN END INSERT TOOL 14 X 18