Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58231018 18MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE 58231018 18MM OPEN RING INSERT TOOL 9 X 12
Open Ring Insert Tools 733
References
stahlwille:
58231018
rubix:
2517107
ean:
4018754034413
Technical specifications
Opening
33
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58231018 18MM OPEN RING INSERT TOOL 9 X 12
Open ring insert tools.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
33
x
48
mm
Logistic Weight
74
g
Opening
33
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.61
excl. VAT
/
Each
£
54.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 58240010 1/2 SQUARE DRIVE INSERT TOOL 9 X 12
STAHLWILLE 58224013 13MM RING INSERT TOOL 14 X 18
GEDORE 8792-24 8792 SPIGOT FITTING RING ENDED 16 Z 24MM
STAHLWILLE 58214025 25MM OPEN END INSERT TOOL 14 X 18
FACOM RING END 13.13
STAHLWILLE 58231014 14MM OPEN RING INSERT TOOL 9 X 12
STAHLWILLE TORQUE WRENCH ADAPTOR 58290040
STAHLWILLE 58621016 RING INSERT TOOL 9 X 12 1/4 INCH
GEDORE 8796-27 22MM SPIGOT FITTING RING ENDED 27MM
STAHLWILLE 58624044 RING INSERT TOOL 14 X 18 7/8 INCH
STAHWILLE 7789 SQ DRIVE ADAPTOR 1/2 SOCKET X 3/4 PLUG
GEDORE 8792-27 8792 SPIGOT FITTING RING ENDED 16 Z 27MM
STAHLWILLE 58621020. RING INSERT TOOL 9 X 12 5/16 INCH
FACOM OPEN END 20.30
STAHLWILLE 58224034 34MM RING INSERT TOOL 14 X 18