References
Gedore:4550-85
Rubix:80254126
Manufacturer :7079370
EAN:4002805455852

Product details : "1/2"" PUSH THROUGH SQUARE DRIVE"
Mushroom head 1/2" With 1/4", 3/8" or 1/2" output square drive with ball locking device Made of chrome-vanadium steel, zinc-plated With blue mushroom head made of polypropylene
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Opening | 12.5 mm |
| Fixation | kugelsicherung |
| Length | 52 mm |
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
- Delivery usually within ( 8 ) days
