FACOM FITTING METRIC POLYGON RING END SPANNER 14X18MM 10 PIECE 11.J11
Box of Ring Terminal
See technical informationReferences
Facom:13.J10
Rubix:80379253
EAN:3662424052033
Product details : FACOM FITTING METRIC POLYGON RING END SPANNER 14X18MM 10 PIECE 11.J11
Set of 14 x18 mm polygonal bits in inches | 13.J8U
Contains:
- 8 x 9x12 mm polygonal bits in inches: 13.1/2 - 9/16 - 5/8 - 11/16 - 3/4 - 13/16 - 7/8 - 15/16.
- Foam tray: PM.13J8U.
- Empty case: BP.112. Weight: 1,630 kg.
Contains:
- 8 x 9x12 mm polygonal bits in inches: 13.1/2 - 9/16 - 5/8 - 11/16 - 3/4 - 13/16 - 7/8 - 15/16.
- Foam tray: PM.13J8U.
- Empty case: BP.112. Weight: 1,630 kg.
Technical specifications
Attributes
| Opening | 14/24 mm |
|---|---|
| Fixation | 14x18 mm |
| Length | 385 mm |
Show UNSPSC/ECL@SS
£ 353.33 excl. VAT
/ Each
£ 424.00 incl. VAT
- Delivery usually within ( 14 ) days

