Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
APEX EXTENSION 1/2M - 3/8F 92550784 MPEX-503
APEX EXTENSION 1/2M - 3/8F 92550784 MPEX-503
Screwdriver bit socket Apex Tool
References
apex tool:
EX-503
rubix:
4534651
Technical specifications
Length
38
mm
Imprint size
3/8 in
See all Specifications
Product details
Technical specifications
Product details : APEX EXTENSION 1/2M - 3/8F 92550784 MPEX-503
Technical specifications
Attributes
Length
38
mm
Imprint size
3/8 in
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.95
excl. VAT
/
Each
£
23.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE BIT HOLDER 699
FACOM TORX BIT EX.630
FACOM EH.000,9 SCREW DRIVER BIT EH.0009
FACOM EH.001,5 SCREW DRIVER BIT EH.0015
FACOM ES.206,5 BIT ES.206 5
FACOM TORQSET BIT ETORM.608
FACOM AMZ.H2,5 HEXAGON.BLADE AMZ.H25
APEXTOOL BIT 7/16 HEX DRIVE POWER AN-6MM
WERA 066622 871/1 BIT TORQ SET 3/25 EXTRA TOUGH
FACOM TORQSET BIT ETORM.604
FACOM JTM.5GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 5MM
FACOM EP.132T TITANIUM PHILLIPS PATTERN BIT PH2
FACOM PHILLIPS BIT ENP.204
BAHCO 7809M-5-180 SOCKET 1/2
ISS 3/8 SQ. DR. SOCKET TO 4MM HEX INSERT, 50MM,